Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Writing & Graphic Supplies - Various
Cloakroom and Raffle Tickets 1-500, Pack of 12 CRT500
By Silvine
Order Code:
ZT1551632S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/writing-and-graphic-supplies-various/cloakroom-and-raffle-tickets-1-500-pack-of-12-crt500/p/ZT1551632S
Add to quotation
View all Writing & Graphic Supplies - Various
Description
Cloakroom and Raffle Tickets 1-500 (Pack of 12) CRT500
Specifications
Specifications for Cloakroom and Raffle Tickets 1-500, Pack of 12 CRT500
MFR Part No.
SV43320
Depth
295mm
Width
114mm
Height
146mm
Pack Quantity
12
Weight
1.1651kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome