See Through Pencil Case 330 x 125mm, Pack of 12 300795
Hover to enlarge the image

See Through Pencil Case 330 x 125mm, Pack of 12 300795

Order Code:
MPN:

Product Description

These clear pencil cases are NUS approved for use during exams. The clear plastic pencil cases have a thickness of 200 microns with stitched in zips in assorted colours (black, blue and red). Each pencil case measures 330 x 125mm. This pack contains 12 pencil cases.
NUS approved for use in exams
200 micron plastic
Stitched in zips in assorted colours
Colour: Clear
Size: 330 x 125mm
Pack of 12

Specifications
MFR Part No.
TGR00795
Pack Quantity
12
Weight
0.4651kg
Colour
Transparent
Material
Plastic
Product Type
Pencil Cases

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome