Steel Clipboard A4/FOOLSCAP
0
1

Steel Clipboard A4/FOOLSCAP

Order Code: ZT1052709X

£9.99 Inc VAT (20%)


Description

With double riveted large retaining clip with extra strong spring. Textured coating to reduce reflection. Rounded corners and beveled edges for safety. Hanging hole for convenient storage when not in use. Weighs only 572 grams. Size: 228 x 356mm.

Specifications for Steel Clipboard A4/FOOLSCAP
  • Size
    A4
  • Type
    Single
  • Colour
    Silver
  • Material
    Steel
  • MFR Part No.
    KF05595