Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Desk Accessories & Organisers
Wire Mesh Pen Pot Black
By Offis
1 Review
Order Code:
ZT1051554X
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.25
4%
20 - 49
£3.12
8%
50 - 99
£2.98
12%
100 +
£2.85
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
3.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/desk-accessories-and-organisers/wire-mesh-pen-pot-black/p/ZT1051554X
Add to quotation
Schedule an order and save 5%
View all Desk Accessories & Organisers
Description
Attractively finished, metal mesh desk organisers. Available in silver and black.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Wire Mesh Pen Pot Black
MFR Part No.
KF00864
Material
Wire
Dimensions
90x90x100mm
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome