Day per Page A4 Desk Diary 2021 Black

Order Code: ZT1409314X

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 +£4.1312%

Currently unavailable

Description

Day per page desk diary is the ideal for managing deadlines, meetings and plans.

Features and Benefits
• Spacious day per page design for easy management of busy schedules
• Current and forward year planners for easy reference
• Ribbon page marker for quick reference

Typical Application
• Business
• Domestic

Notes
• Weight: 0.95kg

See full description
Specifications for Day per Page A4 Desk Diary 2021 Black
  • Height
    300mm
  • MFR Part No.
    KFA41BK21
  • Material
    Card
    Paper
  • Colour
    Black
  • Recyclable/Non-recyclable
    Recyclable
  • Calender Year
    2021
  • Mounted/Unmounted
    Unmounted
  • Width
    303mm
  • Type
    Desk Diary

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome