Superfine Plastic Pockets A5 Pack of 20 11010

Superfine Plastic Pockets A5 Pack of 20 11010

Order Code: ZT1052835XCopy

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

Rexel Superfine A5 pockets are made of lightweight polypropylene, allowing for clear photocopying and ideal for use on an OHP. Waterproof, wipe clean and print safe, the pockets feature a clear reinforcing strip with multi-punched holes to fit most ring binders, and are lightly embossed to reduce glare. They come in packs of 20 and have a top opening that allows easy access to contents when placed in a ring binder.

Specifications for Superfine Plastic Pockets A5 Pack of 20 11010
  • Pack Quantity
    20
  • Material
    Polypropylene
  • Opening
    Top
  • Size
    A5
  • Colour
    Transparent
  • Material Thickness
    40µm
  • MFR Part No.
    RX11010
  • Finish
    Clear
  • Additional Features
    Lightweight