Mini Stapler


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

Handy sized stapler for use in the office, at home and on the move. Fits in the smallest pencil case or in your portfolio. Patented Direct Impact Technology and Leitz Power Performance staples P2 (No. 10) ensure perfect stapling.

Feature Attributes

Width:
29.0 mm
Depth:
101.0 mm
Height:
38.0 mm
Weight:
0.07 kg
Material:
Metal, Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome