NeXXt WOW Metal Office Staplers


Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

Metal stapler in catwalk colours for everyday use. Robust and reliable. Patented Direct Impact Technology and Leitz Power Performance staples P3 (24/6, 26/6) ensure perfect stapling every time.

Feature Attributes

Weight:
0.273 kg
Width:
42.0 mm
Height:
58.0 mm
Depth:
151.0 mm
Material:
Metal, Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome