0
1

Optima Manual Stapler


£42.99 Inc VAT (20%)

See 2 Product Variants
£42.99

Description

Compact ergonomically advanced shape with soft grips, suitable for hand or desktop use. Jam-free guaranteed stapling for up to 40 sheets using Rexel Optima No. 56 (26/6) staples. Patented low force mechanism - 50% less effort required.Flat clinch for neater stacks of paper. Box of 1000 Optima staples included. Quickload front loading, fast and efficient.Durable metal construction

Feature Attributes

Type:
Stapler
Material:
Metal
Colour:
Black
Throat Depth:
73mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome