Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Staplers
Strip Stapler Sheet
By Leitz
Reset
Clear All
Colour
Select
See all variants from
£17.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£17.99
Description
Description unavailable
Feature Attributes
Type:
Manual Staplers
Material:
Plastic
Capacity:
30 Sheets
Form:
Half Strip Stapler
Weight:
165 g
Dimensions (W x D x H):
42x152x59mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome