5802 Bankers Box Prem Transfer File Red (Pack-10)

Order Code: ZT1053061X

£20.99 Inc VAT (20%)

Currently unavailable

Description

Fellowes Bankers Box Premium Flip-Top Files. A useful and convenient method of storing and transporting A4/foolscap papers. Manufactured from high quality corrugated, double thick board and supplied flat packed ready for easy assembly.

Specifications for 5802 Bankers Box Prem Transfer File Red (Pack-10)
  • Material
    Cardboard
  • Depth
    372mm
  • MFR Part No.
    BB00581
  • Width
    129mm
  • Colour
    Red
  • Type
    Transfer Case
  • Height
    258mm
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome