Sand Paper & Tape Holder with Cutter - Light Grey

Order Code: ZT1052725P

£53.99 Inc VAT (20%)

Currently unavailable

Description

Sand paper and tape roll holder with serrated edge for trimming the materials. Suitable for use with sandpaper and adhesive tape. 16mm axle for roll diameters up to 270mm with a max roll width of 150mm in each section. Finished with RAL 7035 light grey durable epxoy powder coating. The holder fits to perfo panels with quick fix perfolock to enable easy adjusting and positioning.

See full description
Specifications for Sand Paper & Tape Holder with Cutter - Light Grey
  • Colour
    Light Grey
  • Width
    315mm
  • Depth
    295mm
  • Height
    250mm
  • MFR Part No.
    14022040.16V
  • Weight
    2.98kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome