0
1

KF26113 Prem Whiteboard Marker B/Tip Assorted (Pack-4)

Order Code: ZT1049799X

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 +£5.857%

Currently unavailable

Description

For an easy way to brainstorm, plan and coordinate in your workplace. Results are vivid and clear with an odourless ink that is easily wiped from the surface of a whiteboard, requiring nothing more than a dry cloth. The barrel features a comfort grip for extended use in classrooms or at the office. This assorted pack contains 4 markers in black, blue, red and green.

Features and Benefits
• Odourless ink
• Easily wipeable with a dry cloth
• Comfort grip barrel on each pen for easy writing
• Pack of 4 includes a red, blue, black and green pen

Typical Applications
• Offices
• Schools

See full description
Specifications for KF26113 Prem Whiteboard Marker B/Tip Assorted (Pack-4)
  • Ink Colour
    Assorted
  • Line Width
    2-3mm
  • Pen Type
    Non Permanant
  • MFR Part No.
    KF26113
  • Tip Size
    Broad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome