0
1

Maxiflo Whiteboard Marker


Select
£6.09 Inc VAT (20%)


See all variants from £6.09

Description

This Pentel Maxiflo Whiteboard Marker features a pump-action button that replenishes the marker tip with vivid liquid ink for clear, consistent results. The liquid ink dries quickly and removes cleanly with a dry cloth. The marker also features a visible ink reservoir for monitoring remaining levels and a fine bullet tip for a 1.1mm line width, perfect for fine, precise writing.

Feature Attributes

Tip Size:
Fine
Line Width:
1.1 mm
Pen Type:
Non Permanant
Features:
No
Type:
Whiteboard Marker
Nib Style:
Bullet
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome