0
1
2
3
4

ATG700 Adhesive Transfer Tape Gun

Order Code: ZT1056865X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Make all your arts, crafts and projects easier
with the Scotch® ATG Adhesive Transfer Tape
Applicator Gun. So simple to use, it features
a finger trigger that allows you to release a
straight, controlled application of adhesive
tape while automatically removing the backing
liner, so no fiddling afterwards. The integrated
cutter stops the adhesive when you release
the trigger, leaving clean, neat bond lines ready
for you to get sticking. An essential tool for
displays, projects, card-making, scrapbooking
and stationery.

See full description
Specifications for ATG700 Adhesive Transfer Tape Gun
  • Dispenser Capacity
    50mm x 250mm
  • For Tape Width
    12 or 19mm
  • Type
    Handheld
  • MFR Part No.
    7000031204
  • Colour
    Yellow
  • Additional Features
    Liner Rewinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome