0
1
2
3

Shrink Gun (Gas)

Order Code: ZT1057521X

£499.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

For heat shrinking shrink-wrap around loads, pallets and parcels. Fitted with dead man's' trigger to prevent accidental operation and nozzle heat protection cowl.
Gas pressure: 3 bars (45psi).
Gas consumption: 5lb/hr (2kg/hr).
Heat variable: 20,000 BTU/lb (5.8kw).

Contents:
Gun, 6mm diameter high pressure LPG hose, oil, excess flow check valve, adjustable spanner and regulator and instructions.

See full description
Specifications for Shrink Gun (Gas)
  • Gas Pressure
    3.5bar
  • Fuel Type
    Propane
  • Heat Output
    32kW; 110,000BTU
  • Gas Consumption*†
    5lb/h
  • Type
    Gas Shrink Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome