Aluminium Tacker


£39.99 Inc VAT (20%)

See all variants from £39.99

Description

ALU 700 Series

Cast aluminium body and steel interior wear parts, make it light, powerful and durable. Easy 'soft grip' handle. Dual action. metal magazine.

ALU740: Flatwire 140 staples, 6 - 14mm, No.8 brads 15mm.
ALU753: Flatwire 53 staples, 6 - 14mm, No.8 brads, 15mm.

See full description

Feature Attributes

Material:
Aluminium,Steel
Type:
Tacker
Power Source:
Manual
Colour:
Grey,Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome