0
1
2

A54 Heavy Duty Hammer Tacker

Order Code: ZT1057572X

£39.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A54
This Hammer Tacker takes staples up to 12mm for roofing and many other applications. Unlike other hammer tackers which load from the rear with a feeder which can get lost, this hammer has a unique bottom loading system also making it simple and easy to clear staples in the unlikely event of a jam or to change staple length.

See full description
Specifications for A54 Heavy Duty Hammer Tacker
  • Material
    Steel
    Plastic
  • Power Source
    Manual
  • Colour
    Black
    Red
  • Type
    Hammer Tacker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome