Expandable Corner Edge Protectors


£59.99 Inc VAT (20%)

See all variants from £59.99

Description

Solid plastic closed corner protectors are a cost effective way of protecting vulnerable corners during transit. Ideal for use on tables, desks, doors, signs, mirrors, furniture etc.
Medium size: 16 - 40mm.
Large size: 35 - 70mm.

Images are for illustration purposes only.

See full description

Feature Attributes

Product Type:
Corner Protector
Material:
Plastic
Type:
Edge Protectors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome