Traffic-line External Corner Protection


£19.99 Inc VAT (20%)

See 5 Product Variants
£19.99

Description

TRAFFIC-LINE Impact Protection profiles are most effective in providing both visual warning and safety cushioning of hard and unyielding objects. They are manufactured from Polyurethane (PU) foam which is flexible and UV resistant. Temperature resistant from -40°C to +90°C. Fire resistant to UL 94. Use Indoors and Outdoors.

Feature Attributes

Material:
Polyurethane
Type:
Impact Protection Foam
Mounting Type:
Self-Adhesive
Additional Features:
Indoor and Outdoor Use, Resistant To Uv Light, Temperature Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome