1. Storage & Handling/
  2. Cargo Control & Warehouse equipment/
  3. Warehouse Corner & Column Protectors

Traffic-line Internal Corner Protection


Select
See all variants from
£27.99Inc VAT (20%)

See all variants from £27.99

Description

TRAFFIC-LINE Impact Protection profiles are most effective in providing both visual warning and safety cushioning of hard and unyielding objects. They are manufactured from Polyurethane (PU) foam which is flexible and UV resistant. Temperature resistant from -40°C to +90°C. Fire resistant to UL 94. Use Indoors and Outdoors.

Feature Attributes

Material:
Polyurethane
Type:
Impact Protection Foam
Height:
40 mm
Colour:
Black
Mounting Type:
Self-Adhesive
Additional Features:
Indoor and Outdoor Use, Resistant To UV Light, Temperature Resistant