0
1

Anti-rust Paper Type VS 900MM X 200M

Order Code: ZT1057088X

£59.99 Inc VAT (20%)


Description

VCI Paper: Volatile Corrosion Inhibitor (VCI) paper, VCI chemicals volatize, attach themselves to metal and form a protective layer just a few molecules thick. This layer prevents humidity, salt, dirt from depositing on the metal and causing corrosion. For use with ferrous metals only. Size: 900mm x 200m.

Specifications for Anti-rust Paper Type VS 900MM X 200M
  • Material
    Paper
  • Length
    200m
  • Type
    Roll
  • Width
    900mm
  • MFR Part No.
    MS-3050-RA-UP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome