Full Length Rubber Apron PT. No. MAG Green

Order Code: ZT1037141P

£14.39 Inc VAT (20%)

Currently unavailable

Description

RAB42
Minimal risk apron with bib front style with metal eyelets & hemmed all round.
42" long x 36" wide.
Colour: green.

N.B. Apron ties not included.

See full description
Specifications for Full Length Rubber Apron PT. No. MAG Green
  • Size
    36
  • Material
    Rubber
  • Type
    Bib Apron
  • Colour
    Green
  • Disposable/Reusable
    Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome