S440 Yellow XL Waterproof Jacket

Order Code: ZT1172156X

XL
Yellow
£9.99 Inc VAT (20%)


Description

S440
Designed to be worn in foul weather conditions, the S440 is not only practical and durable, it offers exceptional value for money. Easily rolled up and stored for when the wet weather arrives, it matches perfectly with the S441 Rain Trouser to form an unbeatable rain set.
Fabric: 100% polyester, PVC coated, 150g. Certified to EN343 class 3:1.
Colour: yellow.
Sizes: S, M, L, XL and 2XL.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome