Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Coats, Jackets & Fleeces
Spruce Green 46" Warehouse Coat
By Workranger
5 Reviews
Order Code:
ZT1198582X
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Currently unavailable
Unavailable
GBP
19.99
https://www.zoro.co.uk/shop/safety/coats-jackets-and-fleeces/spruce-green-46-inch-warehouse-coat/p/ZT1198582X
Add to quotation
View all Coats, Jackets & Fleeces
Description
Stud front fastening, 2 hip pockets and 1 breast pocket.
Tags:
#BulkDiscount
Specifications
Specifications for Spruce Green 46" Warehouse Coat
Closure Type
Stud
Size
Large
Number of Pockets
3
Gender
Men
Colour
Spruce Green
Disposable/Reusable
Reusable
Product Type
Warehouse Coat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome