Quantity | Price | Discount |
---|---|---|
1 - 4 | £19.99 | 0% |
5 - 9 | £19.19 | 4% |
10 - 19 | £18.39 | 8% |
20 + | £17.59 | 12% |
This heavy-duty glove features polyurethane foam insulation to protect hands against refrigerated and cold environments. Extremely durable, it features a turn-out barrier design to keep hands warm and dry.
Features and Benefits
• Resistant to salts and chemicals for enhanced safety in a range of environments
• Gives good grip on wet and slippery surfaces thanks to the rough finish PVC coating
• Polyurethane foam insulation ensures extra warmth and user comfort
Typical Applications
• Cold storage
• Offshore drilling
• Outdoor construction work
• Winter transportation
• Automotive
• Food processing
Standards
• CE Category III
• EN 511 111
• EN 511 211
• EN ISO 374-1:2016 Type B KLT
• EN ISO 374-5:2016
• EN 388:2016 3.1.2.1.B.
Approvals
• REACH Compliant