0
1

Ear Plug Dispenser (1000 Plugs)

Order Code: ZT1178131X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%

Currently unavailable

Description

The dispenser is supplied with 1,000 TuffSafe® cordless earplugs. The dispenser is designed for durability and ease of use in the workplace. The ear plugs are dispensed singly simply by twisting the nozzle, the clear container allows the contents to be seen at all times helping to ensure you do not unexpectedly
run out of earplugs. The dispensers can
either be fixed to a wall or stood on a
workbench.
Ear plug specification:
Cordless type, disposable for comfortable hearing protection without impairing normal communication. SNR: 37dB.
Product conforms to EN352-2: 2002.

See full description
Specifications for Ear Plug Dispenser (1000 Plugs)
  • Pack Quantity
    1000 pairs
  • Standards Met
    EN352-2: 2002
  • Dispenser Capacity
    1000 pairs
  • Mounting Type
    Wall
    Tabletop
  • Dispenser Material
    ABS
  • MFR Part No.
    958-901
  • Product Type
    Ear Plugs & Dispenser
  • Cord/Band Style
    Uncorded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome