Fabric: 100% Knitted Polyester Trim Colour: Yellow Features: Pull-Apart Garment - Protection Against Moving Parts, Studded Front and Quick Release Velcro Side & Shoulder Seams Fastener: Studded Front and Quick Release Velcro Side & Shoulder Seams Reflective Tape: Retromax ISO 20471 Class: 2 Length: 72cm