TA40212 Retract 360 Retractable Lanyard

Order Code: ZT1187008X

£44.99 Inc VAT (20%)

Currently unavailable

Description

Retractable tool lanyard with auto-lock action release and harness/tool belt
attachment point. 360° rotation.
Length: 1.2 metre.
Maximum weight: 5kg.

Specifications for TA40212 Retract 360 Retractable Lanyard
  • Weight Each
    2.5kg
  • MFR Part No.
    TA40212
  • Connector Type
    Carabiner
  • Length
    1.2m
  • Maximum User Weight
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome