0
1
2
3
4

42-874 MaxiFlex Ultimate Palm-side Coated Grey/Black Gloves - Size 8

Order Code: ZT1175787X

8
£4.09 Inc VAT (20%)


Description

For precision handling, these high-quality gloves provide excellent grip in dry environments, maintaining comfort and productivity with advanced moisture-wicking and antiperspirant technologies. They feature AIRtech® for 360° moisture-wicking, AD-APT™ to reduce sweat by up to 31%, and a knit wrist cuff for comfort. They offer superior fingertip sensitivity and flexibility, reducing hand fatigue for persistent wear. They are silicone-free, sanitized to inhibit odour-causing bacteria, and machine washable at 60°C.

Features and Benefits
• AIRtech® technology delivers 360° moisture-wicking capacity for comfort
• AD-APT™ antiperspirant technology reduces sweat by up to 31% for dry hands
• Knit wrist cuff delivers maximum user comfort
• Silicone-free and suitable for painting and finishing applications
• Delivers excellent hand flexibility for reduced hand fatigue during prolonged wear
• Superior fingertip sensitivity for enhanced performance during precision tasks
• Sanitized® to inhibit the growth of odour causing bacteria and germs

Typical Applications
• Precision Tasks
• Painting
• Finishing

Standards Met
• CE Category II
• EN 388:2003 4.1.3.1
• EN 388:2016 + A1:2018 4.1.3.1.A

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome