PB25 Mid Leg Black Foundry Safety Boots - Size 12

Order Code: ZT1182215X

£49.99 Inc VAT (20%)

Currently unavailable

Description

Full grain Barton print buffalo leather with higher chrome content upper. Moisture wicking textile inner lining to vamp only. Moisture wicking, washable footbed.

PB25
Black foundry footwear to offer ultimate protection.

• Flame retardant heavy duty leather with Kevlar cut
and flame resistant stitching
• Dual density rubber sole for excellent durability,
comfort and optimum shock absorption
• Heat resistant to 300°C
• Stainless steel midsole
• Anti-static
Manufactured to EN ISO 20349:2010.
Classification: S3 HI CI HRO SRC Fe.

See full description
Specifications for PB25 Mid Leg Black Foundry Safety Boots - Size 12
  • Shoe Size
    12
  • Sole Material
    Rubber
  • Gender
    Unisex
  • Colour
    Black
  • Standards Met
    EN ISO 20349:2010
  • MFR Part No.
    PB25-SZ-12
  • Resistance Features
    Chemical-Resistant
    Anti-Static
    Oil-Resistant
    Petrol-resistant
    Water-Resistant
  • Safety Classification
    S3
  • Midsole Material
    Steel
  • Upper Material
    Leather
  • Product Type
    Metal Safety Boots