C813 Royal Blue Boiler Suit (M)

Order Code: ZT1169067X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£22.795%
10 - 19£21.5910%
20 +£20.3915%

Currently unavailable

Description

These boiler suits are constructed from 245gsm pre-shrunk, poly-cotton fabric with a zip front.

Features and Benefits
• Action back and side elastic enhance wearer comfort
• Various pockets and a hammer loop add to the storage and functionality of the garment

See full description
Specifications for C813 Royal Blue Boiler Suit (M)
  • MFR Part No.
    C813X
  • Colour
    Royal Blue
  • Type
    Overall
  • Material
    Polyester
    Cotton
  • Closure Type
    Zipper
  • Chest Size
    40-42in
  • Fabric Weight
    245g/m²
  • Size
    Medium
  • Number of Pockets
    2 (Side Pockets)
    2 (Chest Pockets)
    1 (Hip Pocket)
    1 (Rule Pocket)
  • Product Type
    Boilersuit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome