0
1
2

Disposable Hooded Coverall, White (M)

Order Code: ZT1403445X

£9.19 Inc VAT (20%)

Currently unavailable

Description

Splash resistant, anti-static long sleeved overalls designed to meet safety standards against a wide range of contaminants.

Features and Benefits
• Easy to use, non-woven disposable coveralls that have been designed to zip over neck to above the chin to protect exposed neck areas
• Elasticated hood, cuffs, back and ankles for quick and secure usage
• Anti-static and liquid repellent protection against a wide range of contaminants
• 2-way zip design at front with 1-ply adhesive tape storm-flap for convenience
• Flexible diamond crotch gusset to improve movement
• Laminated micro-porous film 65gsm with inside stitching for lightweight comfortable wear

Typical Applications
• Industrial use
• Chemical industry

See full description
Specifications for Disposable Hooded Coverall, White (M)
  • Type
    Coverall
  • Fabric Weight
    65g/m²
  • Material
    Laminates
  • Colour
    White
  • Standards Met
    EN 14126:2003
    EN 1149-1
    EN1073-2
    EN 13034: 2005
    EN ISO 13982-1:2004
  • Chest Size
    40-42in
  • Closure Type
    Zipper
  • Size
    Medium
  • Product Type
    Coveralls
  • Series
    Guard Master +
  • Disposable/Reusable
    Disposable
  • Protection Type
    Type 5/6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome