Pionér® by Ballyclare lightweight anti-static coverall that offers excellent comfort and added protection against static build up in potentially flammable or explosive environments. Pionér® by Ballyclare specialist flame-retardant and multi-hazard workwear is designed for working with heavy machinery in dangerous, flammable conditions off-shore or on-site.
Approved to EN ISO 11612 A1, A2, B1, C1; EN 1149-5; EN 1149-3
Treated flame retardant anti-static grid lightweight 220 g/m2 99% cotton / 1% anti-static fabric
Elasticated back waistband and press stud adjuster cuffs for a more comfortable fit
Two-way brass zip front fastening for ease and comfort
Two angled jetted chest pockets with zips, side pocket, two back patch pockets, one with zip and pen pocket on sleeve allow you keep tools and belongings close to hand
One band of 50mm flame retardant reflective tape on sleeves, legs and over shoulders to help keep you seen in working environments
Inside leg 33" / 83cm
Washable at 60°C and suitable for industrial laundry