Nitrile Gloves


£34.99 Inc VAT (20%)

See 2 Product Variants
£34.99

Description

Excellent protection for heavy duty applications. , Soft jersey liner for wearer comfort , Nitrile coating resists puncture cuts and abrasions. EN388: 2016, Level 4 - Abrasion, Level X - Cut Resistance, Level 1 - Tear Resistance, Level 1 - Puncture , Level B - ISO 13997 Cut Resistance

Feature Attributes

Colour:
Blue
Weight:
1.33 kg
Length:
535 mm
Width:
440 mm
Height:
325 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome