EVO2 Non-vented White Safety Helmet

Order Code: ZT1177727X

Not Vented
White
£6.99 Inc VAT (20%)


Description

These tough and durable safety helmets deliver all-day protection in most industrial environments and situations. Designed for maximum safety and comfort, these helmets feature the Evolution® 3D Adjustment™ harness system to allow for the perfect fit. While the OneTouch™ Slip Ratchet is so easy to use, it can be quickly adjusted with one hand.

Features and Benefits
• Chamlon™ sweatband is porous for maximum absorption and comfort
• Universal slots allow for the secure fitting of visors and ear defenders
• Electrically insulated to EN50365 standards

Standards
• EN397:2012 -30°C
• EN50365

Notes
• Available in a range of colours
• Recyclable materials
• Weight: 350g (approx.)
• Low dome profile

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome