9541/9 Brogue Office Shoe Size 9

Order Code: ZT1180406X

£63.99 Inc VAT (20%)

Currently unavailable

Description

These S1 classic brogue safety shoes are ideal for office workers who regularly traverse into warehouses or worksite locations. The classic design fits perfectly with professional workplace attire, while the quality full-grain leather is supple for a comfortable fit.

Features and Benefits
• Non-slip outsole protects the wearer in wet and oily conditions
• Breathable lining for comfort
• Abrasion resistant for clean, long-life shoes
• Heat-resistant briefly up to +300°C for safety
• Antistatic to prevent static build-up near machinery and equipment
• Resistant to oils and petrol, acids and alkalis to keep feet safe and dry
• Steel toecap for impact protection up to 200 Joules

Standards
• EN ISO 20345:2011 S1 SRA

See full description
Specifications for 9541/9 Brogue Office Shoe Size 9
  • Safety Classification
    S1
  • Wide Fitting
    No
  • Sole Material
    Nitrile
  • Standards Met
    EN 345-1
  • Gender
    Men
  • Upper Material
    Leather
  • MFR Part No.
    9541/9
  • Resistance Features
    Shock-absorption
  • ESD
    No
  • Slip Resistance Rating
    SRA
  • Colour
    Black
  • Shoe Size
    9
  • Toe Cap Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome