0
1

S3 Metatarsal Protection Safety Boots, Black, Size 8 - TFF9631074G

Order Code: ZT1251903X

£35.99each Inc VAT (20%)
£215.94 minimum order value
QuantityPriceDiscount
1 - 9£35.990%
10 +£34.554%

Minimum order quantity: 6.
Currently unavailable

Description

These lightweight, flexible safety boots have Poron XRD (TM) internal metatarsal protection and retain excellent comfort due to a padded mesh collar and tongue. They are tough, being oil resistant and featuring anti-static properties. The boots are made from black cow action leather on the upper and have a dual density PU sole.

Features and Benefits
• Black cow action leather upper and dual density PU sole
• Removable EVA comfort foot-bed
• 200 Joule steel toe cap with steel midsole effectively protects the feet
• Enhanced wearer comfort due to padded mesh collar and tongue, as well as an energy absorbing heel
• Oil resistant outsole and anti-static properties

Standards
• S3
• EN ISO 20345:2011

See full description
Specifications for S3 Metatarsal Protection Safety Boots, Black, Size 8 - TFF9631074G
  • Standards Met
    EN ISO 20345:2011
  • Safety Classification
    S3
  • ESD
    No
  • Colour
    Black
  • Sole Material
    PU
  • Resistance Features
    Oil-resistant
    Slip-resistant
    Anti-static
    Puncture-resistant
  • Gender
    Unisex
  • Shoe Size
    8
  • Midsole Material
    Steel
  • Upper Material
    Leather
  • Wide Fitting
    No
  • Product Type
    Metal Safety Boots
  • Toe Cap Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome