Ontario White Safety Slip Resistant Safety Shoe - Size 9/43

Order Code: ZT1273147P

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

A high performance slip resistant safety shoe aimed principally at the food industry and medical sectors to provide excellent toe protection and increased wearer comfort. The Anvil Tech’ Performance technology resists water and the Diamond Line anti-microbial mesh lining prevents odours. The Ontario also offers excellent comfort for all day wear. The Traction Cellular Footbed offers cushioning and improved fit whilst aiding with pressure displacement and weight distribution and the enCounter heel support holds your foot in place and supports your feet for vastly improved comfort. Designed to meet the enduring appeal of the slip-on shoe and available in both black and white, these are a great all round product.

Features:

Steel Toecap
Traction Cellular Footbed
enCounter Heel Support
Heel Energy Absorption
Antistatic
Water Resistant Upper
Oil Resistant PU Outsole
Anti-Microbial Lining
Certified to EN ISO 20345:2011

See full description