VR608 Tiger S3 Black Derby Safety Shoes - Size 11

Order Code: ZT1022458P

£53.99 Inc VAT (20%)

Currently unavailable

Description

Classic black uniform shoes constructed from full grain cowhide leather. The shoes have are designed with safety in mind and feature a soft padded tongue for unparalleled comfort.

Specifications for VR608 Tiger S3 Black Derby Safety Shoes - Size 11
  • Standards Met
    EN ISO 20345:2011
  • Gender
    Unisex
  • Slip Resistance Rating
    SRC
  • Midsole Material
    Composite
  • Upper Material
    Cow Leather
  • Colour
    Black
  • Shoe Size
    11
  • Toe Cap Material
    Composite
  • ESD
    No
  • Safety Classification
    S3
  • Wide Fitting
    No
  • MFR Part No.
    VR608
  • Resistance Features
    Puncture-resistant
    Impact-resistant
    Anti-static
    Heat-resistant
  • Series
    Tiger
  • Sole Material
    Polyurethane
    TPU
  • Product Type
    Composite Safety Shoes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome