0
1

VX400 Ladies Lace-up Shoe Steel Toe Black Size 3

Order Code: ZT1180230X

£43.99 Inc VAT (20%)

Currently unavailable

Description

S3. Classic styled work shoe for easy fitting. Padded collar and tongue for comfort. Breathable quality leather upper. Moisture wicking breathable lining. Energy absorbing heel. Dual density PU outsole for comfort and wear. Steel toe and composite midsole for protection. To EN 20345:2011 S3 SRC.

Specifications for VX400 Ladies Lace-up Shoe Steel Toe Black Size 3
  • Upper Material
    Leather
  • Safety Classification
    S3
  • Gender
    Women
  • Sole Material
    Polyurethane
  • ESD
    No
  • Colour
    Black
  • Shoe Size
    3
  • Series
    Amber
  • Wide Fitting
    No
  • Resistance Features
    Slip-resistant
    Shock-absorption
  • MFR Part No.
    VX400
  • Toe Cap Material
    Steel
  • Slip Resistance Rating
    SRC
  • Standards Met
    EN 20345:2011
  • Midsole Material
    Composite
  • Product Type
    Metal Safety Shoes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome