Shock Absorbing Waterproof Lace Up Safety Boots


£63.99 Inc VAT (20%)

See all variants from £63.99

Description

A durable comfortable safety boot with in-built waterproof membrane lining, antistatic function and penetration protection.

Brown Crazy Horse Leather Boot
Impact and compression resistant toe cap
Antistatic and energy absorbing heel
Water resistant leather Upper
Internal waterproof membrane
Penetration resistant midsole
Slip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products
Non-marking Outsole
Moulded PU scuff cap with reinforced PU heel

Safety Category : S3
Marking Code : W/P+SRC

Feature Attributes

Weight:
2000 g
Gender:
Men
Colour:
Brown
Sole Material:
Pu/Tpu
Safety Standard:
EN ISO 20345, 2011,EN ISO 20345, 2011
Calf Width:
Standard,Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome