0
1
2

VISPI Visiteur Clear Safety over Spectacles

Order Code: ZT1194553X

£3.09each Inc VAT (20%)
£30.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

Designed to provide upper protection for wearers of prescription glasses, these simple over glasses are perfect for use by occasional wearers and site visitors.

Features and Benefits
• The over spectacles provide wearers with upper protection
• Suitable for use in extreme temperature environments
• Impact resistant
• Economic purchase for occasional wearers

Standards
• CE Certified
• EN166 1FT
• EN170

See full description
Specifications for VISPI Visiteur Clear Safety over Spectacles
  • Resistance Features
    Low Energy Impact-resistant
  • MFR Part No.
    VISPI
  • Series
    Visiteur
  • Lens Material
    Polycarbonate
  • Frame Colour
    Clear
  • Lens Colour
    Clear
  • Standards Met
    EN 166 1FT
    EN 170
  • Frame Material
    Nylon
  • Frame Style
    Half-Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome