100mm Long Blow Gun
0
1

100mm Long Blow Gun

Order Code: ZT1028935XCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

1/4" NPT Air inlet. Normal working pressure with safety nozzle intact is 90psi. If safety nozzle is removed a safe working pressure of 30psi is recommended.

Specifications for 100mm Long Blow Gun
  • Grip Style
    Palm
  • Workplace Application
    Industrial
    Workshop
  • Inner Valve Material
    Steel
  • Handle Material
    Die-Cast Alloy
  • Temperature Range
    0 to 80°C
  • Maximum Inlet Air Pressure
    6.2bar
  • MFR Part No.
    AT1073
  • Nozzle Type
    Conical Nozzle
    Safety Nozzle
  • Air Inlet Size
    1/4" NPT
  • Suitable for use with
    Air
  • Air Flow
    240L/min
  • Series
    AT1073