59328 Air Blow Gun 1/4" B SP (Nylon)

Order Code: ZT1028961X

£14.99 Inc VAT (20%)

Currently unavailable

Description

Nylon body with trigger, suitable for cleaning liquid, swarf or dust during manufacture or assembly. Supplied with safety nozzle. 1/4-inch BSP air inlet.

Item Weight: 998g
Product Dimensions: 68 x 13.8 x 1 cm

See full description
Specifications for 59328 Air Blow Gun 1/4" B SP (Nylon)
  • Grip Style
    Pistol Grip
  • Air Inlet Size
    1/4in BSP
  • MFR Part No.
    59328
  • Suitable for use with
    Air
  • Nozzle Type
    Long Reach Nozzle
  • Handle Material
    High Impact Shock Resistant resin
  • Workplace Application
    Industrial
    Workshop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome