VMG11BU-F02-13 Blow Gun Blue 1/4 2mm Hi-ef Nozzle

Order Code: ZT1028941X

(missing)
£63.99 Inc VAT (20%)
£69.998.5% off


Description

Operating pressure: 0 to 1.0 MPa.
Proof pressure: 1.5 MPa.
Weight: 180g.
Operational force**: 7 N.
** When valve is fully open.

• Energy saving.
• Shock resistant body.
• Gun body made from high impact, shock resistant resin.
• Not affected by supply presure.
• Trigger mechanism gripping force the same at high and low pressure.
• Resin body lever type.

* High efficiency nozzle

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome