0
1

VMG11BU-F02 Blow Gun Blue 1/4 - No Nozzle

Order Code: ZT1028950X

£35.99 Inc VAT (20%)


Description

Operating pressure: 0 to 1.0 MPa.
Proof pressure: 1.5 MPa.
Weight: 180g.
Operational force**: 7 N.
** When valve is fully open.

• Energy saving.
• Shock resistant body.
• Gun body made from high impact, shock resistant resin.
• Not affected by supply presure.
• Trigger mechanism gripping force the same at high and low pressure.
• Resin body lever type.

* High efficiency nozzle

See full description