0
1
2
3
4
5

24LTR Oil Free Compressor

Order Code: ZT1024888X

£99.99 Inc VAT (20%)

Currently unavailable

Description

OAC24
Easy to start up. Dry, clean and oil-free. Features include an automatic safety valve,pressure cut-off switch, thermal overload protector and fully automatic stop/start control. Operates from a standard 13 amp plug and is mounted on wheels for easy manoeuvrability.

Dimensions (WxDxH): 569 x 556 x 248mm.
Weight: 23kg.

See full description
Specifications for 24LTR Oil Free Compressor
  • Maximum Pressure
    115psi
  • Application
    DIY/Enthusiast
    Garage/Workshop
  • Fuse Rating
    13A
  • Model Number
    OAC24
  • Overall Width
    24.8cm
  • Overall Length
    56.9cm
  • Power Source
    Electric
  • Power
    1.5HP
  • Tank Capacity
    24L
  • Start Method
    Electric Start
  • Overall Height
    55.6cm
  • Lubrication
    Oil Free
  • Max. Free Air Delivery
    5.68ft³/min
  • Standards Met
    Low Voltage Directive 2006/95/EC
    Electromagnetic Compatabillity Directive 204/108/EC
    Machinery Directive 2006/42/EC
    Outdoor Noise Emissions Directive 2000/14/EC
    Simple Pressure Vessels Directive 2009/105/EC
  • Weight
    23kg
  • Drive Type
    Direct Drive
  • Mobility
    Wheeled
  • Supply Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome