0
1
2
3

GD2206L Die Grinder with Safety Throttle

Order Code: ZT1028764X

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

Specifications:
Free speed: 22,000rpm.
Collet size: 6mm.
Air inlet thread: 1/4" NPT.
Air hose size (ID): 10mm.
Air pressure: 90PSI.
Air consumption: 4CFM*
Overall length: 170mm.
Weight: 0.5kg.
Noise level: 93dB(A).
Sound power: 103dB(A).
Vibration: 5.4m/s.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for GD2206L Die Grinder with Safety Throttle
  • Model Number
    GD2206L
  • Exhaust Location
    Rear
  • Length
    172mm
  • Noise/ Vibration Information
    Vibration Level: 11.33m/s²
    Sound Power Level: 103dB(A).
    Sound Pressure Level: 88.72dB(A).
    Vibration Level Uncertainty K: 1.385m/s²
  • Weight
    0.6kg
  • Type
    Inline
  • Air Inlet Size
    1/4NPT
  • Air Consumption
    4ft³/min
  • No Load Speed
    23,000rpm
  • Throttle Features
    Safety Release Throttle
  • Horsepower
    0.5mm H2O
  • Collet Size
    6mm
  • Power Source
    Air
  • Power
    375W
  • MFR Part No.
    GD2206L
  • Item
    Air Die Grinder
  • Noise / Vibration Information
    Vibration Level, 11.33m/s²
    Sound Power Level, 103dB(A)