2145QIMAX 3/4" inch Impact Wrench

Order Code: ZT1028856X

£739.99 Inc VAT (20%)

Currently unavailable

Description

More power. Less air. Not only does the new Ingersoll Rand 2145QiMAX Impactool deliver incredible performance and industrial-grade durability, its efficient air motor also reduces air consumption -- which saves you money.

2145QiMAX
Drive: 3/4'
Max Torque (Reverse): 1350 ft-lb (1830 Nm)
Forward Torque Range: 200 - 900 ft-lb (271-1220 Nm)
Blows Per Minute: 1150
Maximum Free Speed: 7000 rpm
Sound Pressure (free speed): 91.1 dBA
Net Weight: 7.4 lbs (3.4kg)
Overall Length: 8.5' (217mm)
Average Air Consumption: 8.5 cfm (241 L/min)
Air Consumption @ Load: 32 cfm (960 L/min)
Air Inlet: 1/2' NPTF
Min Hose Size: 1/2' (13mm)

See full description
Specifications for 2145QIMAX 3/4" inch Impact Wrench
  • Body Shape
    Pistol
  • No Load Speed
    7000rpm
  • Air Inlet Size
    3/8 NPT
  • Maximum Torque
    1491Nm
  • Square Drive
    3/4in
  • Series
    2145QiMAX
  • Body Style
    Pistol Grip
  • Power Source
    Air
  • Model Number
    2145QIMAX
  • Item
    Air Impact Wrench
  • Drive Size
    3/4in